2 X 2 TROFFER 3500K

Item #: 1100033

Cat #: 22CZ-LD4-32SE-UNV-L835-CD1-U

UPC: 080083754229

to view pricing and more.
Documents & Guides
No Documents Available
2 X 2 TROFFER 3500K

Overview

2 X 2 TROFFER 3500K
Also known as: 080083754229, 22CZ-LD4-32SE-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277