6" Downlight LED Module, 80 CRI, 4000K, 61V

Item #: 1100078

Cat #: PDM6A840

UPC: 080083724048

to view pricing and more.
6" Downlight LED Module, 80 CRI, 4000K, 61V

Overview

6" Downlight LED Module, 80 CRI, 4000K, 61V
Also known as: 080083724048, PDM6A840

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Diameter: 6 in