Breakaway Streetlight Connector Kit, Y-Tap Fused (Hot), 2 LineSide/1 Load Side

Item #: 110013

Cat #: 82S-ADB1-LC

UPC: 781789110134

to view pricing and more.
Documents & Guides
Breakaway Streetlight Connector Kit, Y-Tap Fused (Hot), 2 Line Side Set Screw 10 - 2 AWG, 1 Load Side Crimp 4 - 2 AWG, Includes: Line Side Housing (Receptacle), Y Insert Assembly, Load Sider Housing (Plug), Thermoplastic, Black

Overview

Breakaway Streetlight Connector Kit, Y-Tap Fused (Hot), 2 Line Side Set Screw 10 - 2 AWG, 1 Load Side Crimp 4 - 2 AWG, Includes: Line Side Housing (Receptacle), Y Insert Assembly, Load Sider Housing (Plug), Thermoplastic, Black

Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.

Also known as: 781789110134, 82S-ADB1-LC

Features & Benefits

  • Safe and easy installation in five minutes or less
  • No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
  • Built-in break-away design eliminates de-energization of complete circuits
  • Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
  • Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 10 - 2, 4 - 2
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2, 4 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)