Conductor Sleeve, Copper, Tinned, Flared, 1.25" x 0.025", 0.982" dia

Item #: 1100232

Cat #: S429F4T20

UPC: 782856711438

to view pricing and more.
Documents & Guides
CAD S429F4T20 SLEEVE CU FLARE

Overview

CAD S429F4T20 SLEEVE CU FLARE

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856711438, S429F4T20

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Material: Copper
Finish: Tinned
Standards: Build America Buy America Compliant
Material: Copper
Standards: Build America Buy America Compliant
Finish: Tinned