8" Medallion

Item #: 11003

Cat #: M8

UPC: 018997423177

Sign In or Register to view pricing and more.
Documents & Guides
8 inch Mounting Block Cover

Overview

8 inch Mounting Block Cover
Also known as: 018997423177, M8

Specifications

Type: Mounting Medallion
Mounting: Screw On, Nail On
Diameter: 8 in
Cubic Inches: 6.100 in³
Type: Mounting Medallion
Diameter: 8 in
Mounting: Screw On, Nail On
Cubic Inches: 6.100 in³