Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 1100303

Cat #: PLT2I-M4Y

UPC: 074983444151

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, yellow.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, yellow.
Also known as: 074983444151, PLT2I-M4Y

Specifications

Width: 0.142 in
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Color: Yellow
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Length: 8 in
Size: Intermediate
Product Thickness: 0.045 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Yellow
Family / Style: Pan-Ty®