Contactor, 420A, 3P, 460VAC, 100/250V AC/DC Coil, Open

Item #: 1100410

Cat #: CK10CE311W100-250

UPC: 022903461726

to view pricing and more.
Documents & Guides
Contactor, 420 Amp, 3-Pole, 460 Volt AC, 100-250 Volt AC/DC Coil, Open, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Contactor, 420 Amp, 3-Pole, 460 Volt AC, 100-250 Volt AC/DC Coil, Open, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 022903461726, CK10CE311W100-250

Specifications

Poles: 3
Family / Style: CK
Type: Contactor, IEC Non-Reversing
Amps: 420
Mounting: Surface
Volts AC: 460
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Type: Contactor, IEC Non-Reversing
Mounting: Surface
Volts DC Control Range: 100 - 250
Family / Style: CK
Amps: 420
Volts AC: 460
Volts AC Control Range: 100 - 250