Contactor, 600A, 3P, 460VAC, 100/250V AC/DC Coil, Open

Item #: 1100411

Cat #: CK11CE311W100-250

UPC: 022903461764

to view pricing and more.
Documents & Guides
Contactor, 600 Amp, 3-Pole, 460 Volt AC, 100/250 Volt AC/DC Coil, Open

Overview

Contactor, 600 Amp, 3-Pole, 460 Volt AC, 100/250 Volt AC/DC Coil, Open
Also known as: 022903461764, CK11CE311W100-250

Specifications

Poles: 3
Type: Contactor, IEC Non-Reversing
Amps: 600
Mounting: Surface
Volts AC: 460
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 600
Volts AC: 460
Volts AC Control Range: 100 - 250
Type: Contactor, IEC Non-Reversing
Mounting: Surface
Volts DC Control Range: 100 - 250