This product may not be available in all locations.

Kinetix VP Low Inertia Servo Motor, 480VAC, 165mm Frame, 3000RPM, No Brake
Item #: 1100422
Cat #: VPL-B1654D-PK12AA
UPC: 887172361432
to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia,480V AC,165 mm Bolt Circle Frame Size,4 (Four) Magnet Stacks,3000 RPM Rated Speed, Multi turn Encoder, Keyless Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***
Overview
Servo Motor, Low Inertia,480V AC,165 mm Bolt Circle Frame Size,4 (Four) Magnet Stacks,3000 RPM Rated Speed, Multi turn Encoder, Keyless Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 887172361432, VPL-B1654D-PK12AA
Specifications
| Volts AC: | 480 |
| Size: | 165 mm |
| Type: | Servo Motor, Low Inertia |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| RPM: | 3000 |
| Special Program: | Rockwell Automation Preferred Product |
| Volts AC: | 480 |
| Type: | Servo Motor, Low Inertia |
| RPM: | 3000 |
| Size: | 165 mm |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Special Program: | Rockwell Automation Preferred Product |