Mp1-30G Pushbutton

Item #: 1100497

Cat #: MP1-30G

UPC: 320500261269

to view pricing and more.
Documents & Guides
Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block

Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block

Also known as: 320500261269, MP1-30G

Specifications

Type: Flush, Momentary, Pushbutton
Color: Green
Family / Style: Modular
Material: Chrome
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Momentary, Pushbutton
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
Material: Chrome