SLIM WALLPACK 62W NEUTRAL LED 120 TO 2

Item #: 1100584

Cat #: SLIM62NW

UPC: 019813104317

Sign In or Register to view pricing and more.
Documents & Guides
SLIM WALLPACK 62W NEUTRAL LED 120 TO 277V WHITE WP3

Overview

SLIM WALLPACK 62W NEUTRAL LED 120 TO 277V WHITE WP3
Also known as: 019813104317, SLIM62NW

Specifications

Wattage: 62
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Color: White
Wattage: 62
Color Rendering Index (CRI): 73
Color Temperature: 4000 (Cool White)
Color: White