1
more

Liquidtight Connector, 90 Degree, 2" Diameter, Steel/Zinc
Item #: 110068
Cat #: STR20090
UPC: 662364320097
to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 90 Degree, 2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364320097, STR20090
Features & Benefits
- Furnished With Steel Locknut and Sealing Washer
- Precision Machined Cut Threads NPT
- Provides Exceptional Retention and Bend Radius
- Extra Long Ferrule Engages Conduit
- UL Rated Concrete Tight for Direct Burial
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Material: | Steel |
| Diameter: | 2 in |