LEV RENU RER20-WG 2A RCPT, WHSPR WHEAT

Item #: 1100850
Cat #: RER20-WG
UPC: 078477535424
Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu® Tamper-Resistant Outlet RER20-WG, 20A-125V, in Whispering Wheat

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-WG, 20A-125V, in Whispering Wheat
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Whispering Wheat
Also known as: 078477535424, RER20-WG

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
Amps: 20
Type: Residential
NEMA Configuration: 5-20R
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)