LED VOLUMETRIC 2X4 RECESSED 4000 LUMENS 4000K 82

Item #: 1100868

Cat #: 2RTL4-40L-EZ1-PWS1856LV-LP840

UPC: 889804441536

to view pricing and more.
Documents & Guides
LED VOLUMETRIC 2X4 RECESSED 4000 LUMENS 4000K 82 CRI

Overview

LED VOLUMETRIC 2X4 RECESSED 4000 LUMENS 4000K 82 CRI
Also known as: 889804441536, 2RTL4-40L-EZ1-PWS1856LV-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277