2'x2' LED Flat Panel, 35K

Item #: 1100992

Cat #: TCPFP2UZD3635K

UPC: 762148067122

to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 36W, 120/277V, 3600 Lumens, 3500K, 0-10V Dimming

Overview

2 Ft. x 2 Ft. LED Flat Panel, 36W, 120/277V, 3600 Lumens, 3500K, 0-10V Dimming
Also known as: 762148067122, TCPFP2UZD3635K

Specifications

Width: 24 in, 2 ft
Lumens: 3600
Wattage: 36
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 36
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 3600
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277