This product has been discontinued.

LED Garage Fixture, 35 Watts, 4000K, 4200 Lumen, 120-277V
Item #: 1101061
Cat #: GARAG1A/035UNVD740/G5/SV
UPC: 046135745010
to view pricing and more.
Documents & Guides
LED Garage Fixture, 35 Watt, 4000K, 4200 Lumen, 120-277 Volt, 0-10V Dimmable, Garage Type V Distribution, Silver Painted Finish, Replaces up to 150 Watt Metal Halide,
Overview
LED Garage Fixture, 35 Watt, 4000K, 4200 Lumen, 120-277 Volt, 0-10V Dimmable, Garage Type V Distribution, Silver Painted Finish, Replaces up to 150 Watt Metal Halide,
Also known as: 046135745010, GARAG1A/035UNVD740/G5/SV
Specifications
| Wattage: | 35 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Silver |
| Length: | 12.500 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35 |
| Color: | Silver |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Length: | 12.500 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |