This product may not be available in all locations.

Eaton E67 long-range PerfectProx background suppression photoelectric sensor
Item #: 110107
Cat #: E67-LRDP120-KLD
UPC: 782114859261
to view pricing and more.
Documents & Guides
Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 47 In., Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression
Overview
Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 47 In., Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression
Eaton's E67 long-range PerfectProx sensors are among the highest-performing long-range sensors available with background rejection. They are the perfect solution for the most difficult sensing applications. These sensors reliably detect targets in range regardless of variations in color, reflectance, contrast or surface shape, while ignoring objects just slightly outside the target range.
Also known as: 782114859261, E67-LRDP120-KLD
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |