3 In X 1 In (76.2 Mm X 25.4 Mm)

Item #: 1101071

Cat #: M71EP-176-593-BK

UPC: 662820928263

to view pricing and more.
Documents & Guides
Maker Cartridge, 3"X1' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP71

Overview

Maker Cartridge, 3"X1' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP71

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820928263, M71EP-176-593-BK

Specifications

Length: 1 ft
Width: 3 in
Material: Vinyl
Color: Black
Length: 1 ft
Material: Vinyl
Width: 3 in
Color: Black