74502 GARAG1A035UNVD750G5SV 1/CS 1/SKU

Item #: 1101262

Cat #: GARAG1A/035UNVD750/G5/SV

UPC: 046135745027

to view pricing and more.
Documents & Guides
74502 GARAG1A035UNVD750G5SV 1/CS 1/SKU

Overview

74502 GARAG1A035UNVD750G5SV 1/CS 1/SKU
Also known as: 046135745027, GARAG1A/035UNVD750/G5/SV

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Color: Silver
Length: 12.500 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color: Silver
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 12.500 in
Dimmable: Yes