This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Heavy Duty Terminal BlockTerminal Block, Intermediate Heavy Duty, 800 Series; Wire Size: 12 - 1/0 AWG (Solid Or Stranded); Spacing .750 IN Center-To-Center; Amperage Rating: 150 AMP; Voltage Rating: 600V; Material: Nylon, Copper - Copper Alloy Contact.
Overview
Intermediate Heavy Duty Terminal BlockTerminal Block, Intermediate Heavy Duty, 800 Series; Wire Size: 12 - 1/0 AWG (Solid Or Stranded); Spacing .750 IN Center-To-Center; Amperage Rating: 150 AMP; Voltage Rating: 600V; Material: Nylon, Copper - Copper Alloy Contact.
Also known as: 781789390017, 824
Specifications
| Standards: | California Proposition 65 |
| Type: | Terminal Strips |
| Standards: | California Proposition 65 |
| Type: | Terminal Strips |