600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

Item #: 1101652
Cat #: SG3A0150BK
UPC: 803423122928
Sign In or Register to view pricing and more.
Documents & Guides
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound

Overview

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound
HPS Sentinel ™  G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423122928, SG3A0150BK

Specifications

Phase: 3
Volt Amps: 150kVA
Volts AC Primary: 208 Delta
Volts AC Secondary: 277/480Y
Phase: 3
Volts AC Primary: 208 Delta
Volt Amps: 150kVA
Volts AC Secondary: 277/480Y

Customer Reviews

No reviews for this product
(0)