15A Commercial Grade Decora Receptacle, 5-15R, Black

Item #: 1101665

Cat #: 16252-1PE

UPC: 078477706237

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split With 1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Black

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split With 1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Black

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477706237, 16252-1PE

Specifications

Color: Black
Material: Nylon
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Material: Nylon