Switch, 3-Way, Satin Color, 15A *** Discontinued ***

Item #: 110168
Cat #: SC-3PS-ES
UPC:
Sign In or Register to view pricing and more.
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Eggshell *** Discontinued ***

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Eggshell *** Discontinued ***
Claro Switch, Satin Finish, 3-way, 120V/15A in eggshell, Magnetic Low Voltage Lighting
Also known as: SC-3PS-ES

Specifications

Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora
Mounting: Device
Volts AC: 120, 277
Amps: 15
Color: Eggshell
Family / Style: Diva
Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Color: Eggshell
Mounting: Device
Amps: 15
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)