Smoke Detector

Item #: 110195
Cat #: USI-1103
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.50" Diameter, 1.75" Depth, Color: White, Includes: 9V Lithium Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***

Overview

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.50" Diameter, 1.75" Depth, Color: White, Includes: 9V Lithium Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***
Also known as: USI-1103

Specifications

Type: Ionization, Lithium Battery Backup
Volts AC: 120
Mounting: Surface
Diameter: 5 1/2 in
Color: White
Product Depth: 1 3/4 in
Type: Ionization, Lithium Battery Backup
Mounting: Surface
Color: White
Volts AC: 120
Diameter: 5 1/2 in
Product Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)