38 2X4 WATT FLAT PANEL

Item #: 1101959

Cat #: FL24/38/850/D/HP-75

UPC: 751338003217

to view pricing and more.
Documents & Guides
38 2X4 WATT FLAT PANEL

Overview

38 2X4 WATT FLAT PANEL
Also known as: 751338003217, FL24/38/850/D/HP-75

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 38
Width: 24 in, 2 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in