1/2" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 1101992
Cat #: LTXES02B-C
UPC: 786210106694
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

Overview

1/2 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil
Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries.
Also known as: 786210106694, LTXES02B-C

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Diameter: 1/2 in
Color: Black
Type: Extreme Temperature
Length: 100 ft
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)