Illuminated push-button, 9001SK, plastic, mushroom 41mm, red, 2 pos, push-pull, LED red, 24-28V

Item #: 110205

Cat #: 9001SKR9P35LRRH13

UPC: 785901043133

to view pricing and more.
Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 24-28V, 1 C/O

Overview

Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 24-28V, 1 C/O

This mushroom shaped illuminated push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance due to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901043133, 9001SKR9P35LRRH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65