3/4" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 1102064

Cat #: LTXES03B-C

UPC: 786210106700

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Extreme temperature, CE compliant Liquid-tight FlexibleMetallic Conduits provide excellent performance in extreme low and high temperature environments.

Also known as: 786210106700, LTXES03B-C, high temp, high temp liquid tight, Sealtight

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Diameter: 3/4 in
Color: Black
Type: Extreme Temperature
Length: 100 ft
Material: Steel
Package Type: Coil