ALB VPL-B0753F-PK12AA KINETIX

Item #: 1102168

Cat #: VPL-B0753F-PK12AA

UPC: 885630943121

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 885630943121, VPL-B0753F-PK12AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product