Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag

Item #: 1102169

Cat #: VPL-B0633M-PK14AA

UPC: 885630814513

to view pricing and more.
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6000 RPM, Multi Turn, Hold Brk *** Rockwell Automation Preferred Product ***

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6000 RPM, Multi Turn, Hold Brk *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0633M-PK14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 6000 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630814513, VPL-B0633M-PK14AA

Specifications

Special Program: Rockwell Automation Preferred Product
Special Program: Rockwell Automation Preferred Product