STARTER 600VAC 18AMP NEMA +OPTIONS

Item #: 110229

Cat #: 8536SBW12V08A

UPC: 785901904991

to view pricing and more.
Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,208VAC@60Hz,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 4/4X brushed stainless steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,208VAC@60Hz,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 4/4X brushed stainless steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Also known as: 785901904991, 8536SBW12V08A

Specifications

Type: Starter
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65