This product has been discontinued.

ISTATION P-SUP 5VDC DUP 15AMP USB-CHR
Item #: 1102345
Cat #: AVPS15W
UPC: 662620249421
to view pricing and more.
Documents & Guides
No Documents Available
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR WH
Overview
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR WH
Also known as: 662620249421, AVPS15W
Features & Benefits
- P-Sup
- 5 VDC
- Duplex
- 15A125V
Specifications
No Specifications Available