SpectraCool Narrow Indoor/Outdoor AC, 2000 BTU 230 V, Light Gray, Steel

Item #: 1102351

Cat #: N210226G050

UPC: 783510344467

to view pricing and more.
Air Conditioner for Enclsoure, SpectraCool Narrow Indoor/Outdoor AC, 2000 BTU 230 Volt, Light Gray, Steel

Overview

Air Conditioner for Enclsoure, SpectraCool Narrow Indoor/Outdoor AC, 2000 BTU 230 Volt, Light Gray, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510344467, N210226G050

Specifications

Color: Light Gray
Volts AC: 230
Material: Steel
BTU: 2000
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts AC: 230
BTU: 2000