Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM RM3157A 2HP 1725RPM 3PH 6
Item #: 1102381
Cat #: RM3157A
UPC: 781568121030
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM RM3157A 2HP 1725RPM 3PH 6
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM RM3157A 2HP 1725RPM 3PH 6
Also known as:
781568121030, RM3157A
Specifications
Amps:
6
Phase:
3
Horsepower:
2
Amps:
6
Horsepower:
2
Phase:
3
Close
Close and Retry