Push Button, Non-Metallic, Extended Head, Red, 1NC Contact, Sealed

Item #: 1102420

Cat #: 800HC-BR6D2P

UPC: 662074732531

to view pricing and more.
Documents & Guides
Push Button, Non-Metallic, Terminal Guards, 30 mm, Extended Head, Red, 1 Normally Closed Contact, Sealed Switch, Class 1 Div. 2

Overview

Push Button, Non-Metallic, Terminal Guards, 30 mm, Extended Head, Red, 1 Normally Closed Contact, Sealed Switch, Class 1 Div. 2
Also known as: 662074732531, 800HC-BR6D2P

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 30 mm
Type: Sealed Switch, Extended Head , Pushbutton
Poles: 1
Volts AC: 600
Mounting: Panel
Amps: 10
Type: Sealed Switch, Extended Head , Pushbutton
Volts AC: 600
Color: Red
Size: 30 mm
Poles: 1