MC/AC and non-metallic sheathed cable support

Item #: 110244

Cat #: CER4

UPC: 782856638339

to view pricing and more.
Documents & Guides
Non-Metallic Sheathed and MC/AC Cable Support. Standard Package Quantity: 100.

Overview

Non-Metallic Sheathed and MC/AC Cable Support. Standard Package Quantity: 100.

Effectively supports non-metallic sheathed and MC/AC cables Secures cables 1-1/4" from the face of the stud Flared edges prevent damage to the cable jacket Holds up to four MC/AC cables or four 12-3 non-metallic sheathed cables with ground Unique "stop-bend" design helps prevent cables from being installed too far from face of stud

Also known as: 782856638339, CER4

Features & Benefits

  • Effectively supports non-metallic sheathed and MC/AC cables
  • Secures cables 1-1/4" from the face of the stud
  • Flared edges prevent damage to the cable jacket
  • Holds up to four MC/AC cables or four 12-3 non-metallic sheathed cables with ground
  • Unique "stop-bend" design helps prevent cables from being installed too far from face of stud

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized