Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 1102554

Cat #: 1585D-M4UBJM-6

UPC: 885630037837

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 6 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 6 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

1585 Ethernet Cables, 4 Conductors, M12, Straight Male, Standard, RJ45, Straight Male, Teal PUR, Shielded, 100BASE-TX, 100 Mbit/s, High Flex, PUR, Halogen Free, 10 million cycles

Also known as: 885630037837, 1585D-M4UBJM-6

Specifications

Type: Connection Cable
Length: 6 m
Color: Teal
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Color: Teal
Jacket: PUR, Polyurethane
Length: 6 m
Conductors: 2 Pair