Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI (BU)
Item #:
1102778
Cat #:
CHFCAF115
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.
Overview
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.
Also known as: CHFCAF115
Specifications
Family / Style: | CH |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)