Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault (NAB)

Item #: 1102780
Cat #: CHFGFT120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing.

Overview

20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing.
Also known as: CHFGFT120

Specifications

Family / Style: CH
Volts AC: 120
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)