Breaker, 15A, 1P, 120V, 10 kAIC, Type CH, Ground Fault (NAB)
Item #:
1102781
Cat #:
CHFGFT115
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing.
Overview
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing.
Also known as: CHFGFT115
Specifications
Family / Style: | CH |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)