
5.5W CFL Retrofit LED Lamp, 40K
Item #: 1102986
Cat #: 5.5PLH/840/DIR
UPC: 672713578987
to view pricing and more.
Documents & Guides
LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 4000K, CRI: 80. Lumens: 560, Replaces 13-18W CFL PLS Lamp
Overview
LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 4000K, CRI: 80. Lumens: 560, Replaces 13-18W CFL PLS Lamp
Also known as: 672713578987, 5.5PLH/840/DIR
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 560 |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 560 |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 5.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |