Push-Pull Operator, Modular

Item #: 1103018

Cat #: MPMP4-10R

UPC: 320500307356

to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 60 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 60 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Modular Emergency Stop - Pull release - Mushroom 60mm - Red - Non-illuminated - Black - No contact block

Also known as: 320500307356, MPMP4-10R

Specifications

Color: Red
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained
Diameter: 60 mm
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 60 mm
Family / Style: Modular
Type: Non-Illuminated, Maintained