1
more

Liquidtight Connector, 90 Degree, 1-1/2" Diameter, Steel With Zinc Finish
Item #: 110312
Cat #: STR15090
UPC: 662364315093
to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 90 Degree, 1-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364315093, STR15090
Features & Benefits
- Furnished With Steel Locknut and Sealing Washer
- Extra Long Ferrule Engages Conduit
- Provides Exceptional Retention and Bend Radius
- UL Rated Concrete Tight for Direct Burial
- Precision Machined Cut Threads NPT
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Material: | Steel |