Switch, Decorator, Claro, White

Item #: 110324

Cat #: CA-3PSNL-WH

UPC: 027557291941

to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: White

Overview

Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: White

Claro Switch with Locator Light, Gloss Finish, 3-way, 120V/15A in white

Also known as: 027557291941, CA-3PSNL-WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Color: White
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: White
Volts AC: 120
Amps: 15
Light Technology: Halogen