40K-80CRI-DNA 36000 LUMEN HI BAY HI VO

Item #: 1103411

Cat #: IBG-36000LM-SEF-AFL-GND-HVOLT-OZ10-40K-8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40K-80CRI-DNA 36000 LUMEN HI BAY HI VOLTAGE FIXTURE

Overview

40K-80CRI-DNA 36000 LUMEN HI BAY HI VOLTAGE FIXTURE
Also known as: IBG-36000LM-SEF-AFL-GND-HVOLT-OZ10-40K-8

Specifications

Lumens: 36000
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 178
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Shape: Rectangular
Lumens: 36000
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Wattage: 178
Dimmable: Yes
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC: 347 - 480