Blank Wallplate, 2-Gang, Nylon, Ivory Standard, Strap Mount

Item #: 110343

Cat #: 80734-I

UPC: 078477978771

to view pricing and more.
Documents & Guides
2-gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, - Ivory

Overview

2-gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, - Ivory

2-Gang No Device Blank Wallplate, Standard size, Thermoplastic Nylon, Strap Mount, Ivory

Also known as: 078477978771, 80734-I

Specifications

Mounting: Strap
Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Color: Ivory
Material: Nylon
Mounting: Strap
Gangs: 2
Color: Ivory
Type: Blank Plate, Standard
Size: Standard
Material: Nylon