PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 289A, 250/300HP, 600VAC, 3PH

Item #: 1103540

Cat #: 20G14NE289AN0NNNNN

UPC: 887172362866

Sign In or Register to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 289 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed (Not Recommended), None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 289 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed (Not Recommended), None, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 887172362866, 20G14NE289AN0NNNNN

Specifications

Type: AC Drive
Horsepower: 300, 250
Volts AC: 600
Size: Frame 7
Amps: 289
Type: AC Drive
Volts AC: 600
Amps: 289
Horsepower: 300, 250
Size: Frame 7