
Encoder, Shaft, 1-1/8" Bore Size, 6.5-24VDC, High Range, 512 PPR
Item #: 1103990
Cat #: M6C-5S8HX51-W003
UPC:
to view pricing and more.
Documents & Guides
Encoder, Shaft, 1-1/8 Inch Bore Size, 6.5 - 24 Volt DC, High Range, 512 PPR
Overview
Encoder, Shaft, 1-1/8 Inch Bore Size, 6.5 - 24 Volt DC, High Range, 512 PPR
Why take a chance with weak optical encoders on your drilling rig? The M6C features Nidec-Avtron’s rugged magnetic sensor and solid metal rotor technology. Our shatterproof, moisture proof systems ensure your application has maximum uptime. The hollow shaft (tethered) models offer direct mounting on shafts from 1" to 1 1/8", without flanges, reducers, couplings, or other hardware. No rework is needed; just mount the encoder directly on the shaft, and secure the tether arm. The heavy duty bearings withstand runout and vibration that destroy lesser encoders.
Also known as: M6C-5S8HX51-W003
Specifications
| Diameter: | 1 1/8 in |
| Type: | Shaft Encoder |
| RPM: | 5000 |
| Volts DC Control Range: | 6.500 - 24 |
| Diameter: | 1 1/8 in |
| RPM: | 5000 |
| Type: | Shaft Encoder |
| Volts DC Control Range: | 6.500 - 24 |