Enclosure, NEMA 3R, Hinge Cover, 18" x 18" x 8"

Item #: 1104015

Cat #: 18188-RTHC

UPC: 782051332704

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, Knockouts, 18 x 18 x 8 Inch, Galvanized Steel

Overview

Enclosure, Hinge Cover, NEMA 3R, Knockouts, 18 x 18 x 8 Inch, Galvanized Steel
Also known as: 782051332704, 18188-RTHC

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Depth: 8 in
Height: 18 in
Width: 18 in
Color: Gray
Material: Steel