ERC A12H1000GN Deep Strut,HALF SLOT,10FT
Item #:
1104019
Cat #:
A12H1000GN
UPC:
782856345824
Sign In or Register to view pricing and more.
Documents & Guides
CDY A12H1000GN Deep StrutHALF SLOT
Overview
CDY A12H1000GN Deep StrutHALF SLOT
Also known as: 782856345824, A12H1000GN
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)